HUVEMA Table drill HU 18-4 Topline - 400V
ERIKS Item #
Product documents
Document | Document type |
---|---|
Table drilling machine of superior quality. Equipped with heavy duty back plate which prevents vibration. The spring pressure and the engraved nonius can easily be set. Protective drill chuck cover complies with the latest safety standards. The machine stops when drill chuck cover is opened. Separate emergency switch that can easily be reached. Autostop switch is activated when the v-belt cover is opened. V-belt pulley runs over dovetail guide for a minimum of vibrations. Also available in 230V (art.no. 11222).
Eigenschappen:
quick-acting drill chuck 1- 16 mm (B16)
depth stop
low noise motor
adjustable table height
2 speed motor
suited for production
telescopic protective cover
Opmerking:
- 400V