HUVEMA Table drill UNIMAX 1 FREQUENZ - 18 mm 230V
ERIKS Item #
Product documents
Document | Document type |
---|---|
Low-noise table drilling machine of German top quality with very high accuracy
Equipped with variable speed with digital speed readout
This UNIMAX 1 FREQUENZ by Maxion is characterised by its high quality, made possible by the knowledge and experience of the German manufacturer
The UNIMAX 1 FREQUENZ has a drilling capacity of 18 mm
In addition, this belt-driven drill has a wide speed range of 200 - 4,000 rpm
Adjustable with a potentiometer, so drilling in various types of material is no problem
The table is height-adjustable and/or rotatable
Despite its powerful motor, this machine is equipped with a 230V connection, making it suitable for use in every workshop! The UNIMAX 1 FREQUENZ is standard equipped with a left/right spindle drive and is also available in a model with TAP device: MX00017.
Properties:
Maximum drilling capacity 18 mm
German top quality
Very high accuracy
Work table height adjustable