HUVEMA Table drill UNIMAX 2T - 20 mm 230V
ERIKS Item #
Product documents
Document | Document type |
---|---|
Powerful, precise universal table drill with a wide range of applications
Height adjustment and clamping from the front
Headstock swiveling through 360 °
Reversing switch right / left rotation
Speed adjustment via potentiometer
Mains connection 230 V
Properties:
Drilling capacity: 20 mm
Wide range of application
Speed adjustment via potentiometer
German top quality
Very high accuracy