HUVEMA Drill sharpener BL 13D-2
ERIKS Item #
Product documents
Document | Document type |
---|---|
Professional drill grinder
This machine grinds small drills up to 13 mm perfectly
Very easy to use
The core of the drill is also ground back to the center perfectly
The top angle can be varied from 90° to 135°.
Properties:
including CBN grinding disk (for HSS and HSS-Co)
including collets 3 to 13 mm, 11 pcs