HUVEMA Aluminium cut-off saw - HU 400 ALU
ERIKS Item #
Product documents
Document | Document type |
---|---|
Manual circular sawing machine with a saw blade of 400 mm, suitable for sawing both solid and hollow materials made of aluminum or PVC
This user-friendly sawing machine has a very high speed to cut aluminum and PVC without any problems
The sawing machine is produced in Europe and of high quality
This circular saw features a rotary handle with latch for quick positioning of the saw blade to 0° and 45° right and left
The disc to turn the head in miter is guided over rollers
The head also has the option of tilting the saw blade to the left up to 45°
The shaft of the saw blade is guided over bearings, for a very smooth movement of the saw blade around the shaft
The sawing machine is equipped with double manual clamping with both fine and quick adjustment
The front jaws are made of Teflon, so that no imprints are left on the material
The machine is supplied including undercarriage, saw blade, stop and 1 guide arm with roller for the material.
Properties:
- European quality
- CE marking
- Including base
- Including saw blade
- Including stop
- Including guide arm
- Including cooling pump
- Including set of tools