HUVEMA Bandsaw machine HU 350 ATM
ERIKS Item #
Product documents
Document | Document type |
---|---|
HU 350 ATM is a fully automatic bandsaw machine of European manufacture
This automatic band saw machine is suitable for sawing solid materials such as coils and blocks, (steel) pipes and profiles, cast iron and non-ferrous metals
With this machine, you can quickly and easily cut workpieces up to lengths of 350 mm
The machine is suitable for industrial use
From single pieces to larger series are no problem for this HU 350 ATM!
The HU 350 ATM is characterised by its high quality and the ability to automatically cut workpieces
Despite this, the machine is easy to use and attractively priced! The HU 350 ATM features an automatic sawing function, hydraulic clamping, material feed via electric rollers and a pneumatically adjustable lowering speed
This gives you the possibility to clamp workpieces onto the machine and saw them in any desired quantity and length, both straight and mitred!
The user-friendly control panel with touch screen allows you to set and save sawing programmes
This way, you can save a workpiece and cut it to the desired length without having to stand at the machine
The saw has a counter and timer for the set sawing cycle
The machine also features high-quality gear drive for continuous use
This HU 350 ATM band saw machine is perfect for a workshop with larger sawing jobs for medium-sized pieces, construction work, manufacturing, etc.
Features:
- According to CE standards
- EU quality
- Touchscreen control panel
- Automatic material feed
- Encoder for measuring material length
- Automatic clamping
- Automatic sawing function
- Stepless lowering speed of the saw arm
- Height adjustment of saw arm lift
- Controller for stepless adjustment of sawing speed
- Emulsion cooling system including pump
- High-quality gear drive
- Mechanical top pressure
- Brush for chip removal
- Hydromechanical cutting tension
- Hydraulic chuck
- Safety switch
Translated with www.DeepL.com/Translator (free version)