LOCTITE 3090 2-component instant adhesive
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical Data Sheet URL |
Product Safety datasheet | Safety Data Sheet URL |
Product overview |
LOCTITE 3090 is a 2-component, fast curing, gap filling adhesive with excellent bonding characteristics, making it suitable for a variety of substrates incl. plastics, rubbers and metals. It is designed for the assembly of parts with varying or undefined bond gaps up to 5 mm, or for applications where the complete cure of excess adhesive is a must. The gel consistency prevents adhesive flow even on vertical surfaces. Also suited to bonding porous materials such as wood, paper, leather and fabric.
LOCTITE
Nozzles 3090
ERIKS Item #: 12179126
|
Price (Per piece):
€1.07
10 piece per package
|
||
LOCTITE
3090 Two Component Gel 10g
ERIKS Item #: 12214182
Catalogue item no 1: 4 Catalogue item no 2: 12214182 |
Price (Per piece):
€23.28
|