BISON Acrylate mastic white 310ml tube
ERIKS Item #
Product documents
Document | Document type |
---|---|
High-quality, very easy to apply, elasto-plastic, acrylic dispersion based sealant for sealing joints, seams, cracks and tears Paintable and easy to tool Can be used indoors and outdoors (Acrylic sealant is not suitable for permanently wet areas and permanently elastic seals Use Bison Silicone Sealant)
- Paintable
- Easy to tool
- Easy to apply
- Moisture resistant
- Excellent bonding without primer
- Very good sprayability
- Waterproof once fully cured
- UV and all-weather resistant
- Can be used internally and externally
- Permanently elasto-plastic (max. 12.5% stretch)
- Resistant to temperatures between -20°C and +75°C