SOUDAL
Mastiek acryrub bruin 310ml
ERIKS Item #: 23876661
Price (Per piece) :
{"addToCartPD":{
"item_name": "mastiek acryrub bruin 310ml",
"item_id": "gr0000000870080",
"material_number": "23876661",
"price": "4",
"item_brand": "soudal",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0087_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mastiek acryrub bruin 310ml",
"item_id": "gr0000000870080",
"material_number": "23876661",
"price": "4",
"item_brand": "soudal",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0087_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
SOUDAL
Mastiek acryrub grijs 310ml
ERIKS Item #: 23876660
Price (Per piece) :
{"addToCartPD":{
"item_name": "mastiek acryrub grijs 310ml",
"item_id": "gr0000000862929",
"material_number": "23876660",
"price": "4",
"item_brand": "soudal",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0087_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mastiek acryrub grijs 310ml",
"item_id": "gr0000000862929",
"material_number": "23876660",
"price": "4",
"item_brand": "soudal",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0087_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
SOUDAL
Mastiek acryrub wit 310ml
ERIKS Item #: 23876662
Price (Per piece) :
15 piece per package
{"addToCartPD":{
"item_name": "mastiek acryrub wit 310ml",
"item_id": "gr0000000859790",
"material_number": "23876662",
"price": "4",
"item_brand": "soudal",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0087_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mastiek acryrub wit 310ml",
"item_id": "gr0000000859790",
"material_number": "23876662",
"price": "4",
"item_brand": "soudal",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr_ec002722_0087_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}