E-COLL Silicone putty
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/e_coll.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Silicone
• Product description
Single-component gap-sealant compound, silicon-based, acetic acid-linked and durable elastic (cannot be over-painted).
Quick skin forming and very good bonding on glass, enamel, tiles and stainless steel.
• Application areas
Filling and sealing in glass and window construction.
Joints in kitchens and in sanitary areas.
For bonding on wood, concrete, stone and metal.
For sealing gaps and cracks in masonry.
For weather-demanding expansion joints in external areas and for internal building work.
• Technical characteristics
Equivalent to DIN 18545, Part 2 and requirements for sealant group E.
Processing temperature: +5 °C to +30 °C
Temperature resistance –60°C to +180°C.
Skin forming: after ca. 7 minutes.
Curing time: 2 mm/24 hrs.
UV-resistant, also resistant to diesel and heating oil.
![]() |
E-COLL
EU silicone 310ml white
ERIKS Item #: 23168251
Catalogue item no 1: 5 Catalogue item no 2: 23168251 |
Price (Per piece):
€10.80
|