|
LOCTITE
ODC-Free Cleaner & Degreaser pump-spray 400ml
ERIKS Item #: 23168062
Catalogue item no 1: 5
|
Price (Per piece):
10 piece per package
|
{"addToCartPD":{
"item_name": "odc-free cleaner & degreaser pump-spray 400ml",
"item_id": "gr0000000496515",
"material_number": "23168062",
"price": "20.4",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "odc-free cleaner & degreaser pump-spray 400ml",
"item_id": "gr0000000496515",
"material_number": "23168062",
"price": "20.4",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOCTITE
SF 7070 Cleaner Aerosol Low Flash Off 400ml
ERIKS Item #: 23570746
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "sf 7070 cleaner aerosol low flash off 400ml",
"item_id": "gr0000000913953",
"material_number": "23570746",
"price": "19.66",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sf 7070 cleaner aerosol low flash off 400ml",
"item_id": "gr0000000913953",
"material_number": "23570746",
"price": "19.66",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LOCTITE
ODC-Free Cleaner & Degreaser 10l
ERIKS Item #: 23168065
Catalogue item no 1: 5
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "odc-free cleaner & degreaser 10l",
"item_id": "gr0000000545688",
"material_number": "23168065",
"price": "218.22",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "odc-free cleaner & degreaser 10l",
"item_id": "gr0000000545688",
"material_number": "23168065",
"price": "218.22",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning agents",
"item_category4": "pr_ec010081_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|