CRC Fast Dry Degreaser - Powerful solvent cleaner
Product documents
Document | Document type |
---|---|
Product overview |
Fast drying solvent cleaner for heavy contaminants on mechanical parts, suitable for most plastics.
A very fast drying cleaner with a low flash point, which dissolves grease, oil, lubricants and removes contaminants attached to the surface. Designed for applications where flammable solvents can be used. Test before application on sensitive plastics (e.g. EPS, XPS, ABS) or whenever stress cracking of the plastics can be a problem. When using on large surfaces, ensure adequate ventilation.
CRC
Universal cleaner Fast Dry Degreaser 500ml
ERIKS Item #: 23164259
Catalogue item no 1: 2 Catalogue item no 2: 23164259 |
Price (Per piece):
€11.36
12 piece per package
|
||
CRC
Fast Dry Degreaser 5 l - powerful solvent cleaner.
ERIKS Item #: 23361518
|
Please login to see prices |