SWARFEGA surface cleaner Janitol Plus
Product documents
Document | Document type |
---|---|
Product Certificate | Safet data sheet URL |
Product Data sheet default | Product information URL |
Product overview |
Heavy duty surface degreaser removes ground-in and burnt-on food desposits.
Non-Caustic - Effective on any surface with no dulling of paintwork.
Contains Organic Amine - Extra alkalinity makes it a very efficient grease remover.
Liquid - Readily mixes with water, leaving no undiluted material.
Anionic and Nonionic Surfactants - Water softening capabilities and good detergency which is free rinsing.
Concentrated - Dilute according to soiling type for maximum cost efficiency.
Low Odour - For no unpleasant smells during use.
Biodegradable - Will degrade in sewage systems.*
* Local conditions may vary, for further advice contact Deb or the Environment Agency.
SWARFEGA
Surface cleaner Janitol Plus 5L canister
ERIKS Item #: 12110153
Catalogue item no 1: 4 |
Price (Per piece):
€39.59
4 piece per package
|
||
SWARFEGA
Surface cleaner Janitol Plus drum 25L
ERIKS Item #: 12302322
|
Price (Per piece):
€169.47
|