|
Hall broom Elaston 40cm 40cm
ERIKS Item #: 12739759
Catalogue item no 1: 74430040
Catalogue item no 2: 8503800375
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "hall broom elaston 40cm 40cm",
"item_id": "gr0000001366065",
"material_number": "12739759",
"price": "6.67",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3932979344215929",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hall broom elaston 40cm 40cm",
"item_id": "gr0000001366065",
"material_number": "12739759",
"price": "6.67",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3932979344215929",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Elaston hall broom 50cm
ERIKS Item #: 12971180
Catalogue item no 1: 8503800376
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "elaston hall broom 50cm",
"item_id": "gr1222759311945063",
"material_number": "12971180",
"price": "8.01",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3932979344215929",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elaston hall broom 50cm",
"item_id": "gr1222759311945063",
"material_number": "12971180",
"price": "8.01",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3932979344215929",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Hall broom Elaston 60cm 60cm
ERIKS Item #: 12739762
Catalogue item no 1: 74430060
Catalogue item no 2: 8503800377
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "hall broom elaston 60cm 60cm",
"item_id": "gr0000001364522",
"material_number": "12739762",
"price": "9.81",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3932979344215929",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hall broom elaston 60cm 60cm",
"item_id": "gr0000001364522",
"material_number": "12739762",
"price": "9.81",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr3932979344215929",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|