Horsehair broom with metal handle holder
Product documents
Document | Document type |
---|---|
Product overview |
Hall broom with horse hair and metal handle holder
• For smooth floors and fine dirt
Fully set, flat wood, for handle Ø 24 mm.
![]() |
Horsehair hall broom 80cm
ERIKS Item #: 12971168
Catalogue item no 1: 8503800386 |
This item is no longer available
|
|
![]() |
Horsehair hall broom 100cm
ERIKS Item #: 12971175
Catalogue item no 1: 8503800387 |
Price (Per piece):
€36.73
|