|
VIKAN
Purple Hand Scraper 75 X 210mm
ERIKS Item #: 12650719
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "purple hand scraper 75 x 210mm",
"item_id": "gr0000001141654",
"material_number": "12650719",
"price": "3.21",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227224",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "purple hand scraper 75 x 210mm",
"item_id": "gr0000001141654",
"material_number": "12650719",
"price": "3.21",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227224",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Blue Hand Scraper 75 X 210mm
ERIKS Item #: 12650714
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "blue hand scraper 75 x 210mm",
"item_id": "gr0000001141959",
"material_number": "12650714",
"price": "3.21",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227224",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "blue hand scraper 75 x 210mm",
"item_id": "gr0000001141959",
"material_number": "12650714",
"price": "3.21",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227224",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 4060-6 handschraper geel recht 75x210 mm
ERIKS Item #: 12650717
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "vikan hygiene 4060-6 handschraper geel recht 75x210 mm",
"item_id": "gr0000001141984",
"material_number": "12650717",
"price": "3.21",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227224",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 4060-6 handschraper geel recht 75x210 mm",
"item_id": "gr0000001141984",
"material_number": "12650717",
"price": "3.21",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227224",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 4060-9 handschraper zwart recht 75x210 mm
ERIKS Item #: 12650720
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "vikan hygiene 4060-9 handschraper zwart recht 75x210 mm",
"item_id": "gr0000001142003",
"material_number": "12650720",
"price": "3.21",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227224",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 4060-9 handschraper zwart recht 75x210 mm",
"item_id": "gr0000001142003",
"material_number": "12650720",
"price": "3.21",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227224",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 4060-7 handschraper oranje recht 75x210 mm
ERIKS Item #: 12650718
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "vikan hygiene 4060-7 handschraper oranje recht 75x210 mm",
"item_id": "gr0000001142047",
"material_number": "12650718",
"price": "3.21",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227224",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 4060-7 handschraper oranje recht 75x210 mm",
"item_id": "gr0000001142047",
"material_number": "12650718",
"price": "3.21",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227224",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 4060-4 handschraper rood recht 75x210 mm
ERIKS Item #: 12650715
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "vikan hygiene 4060-4 handschraper rood recht 75x210 mm",
"item_id": "gr0000001142147",
"material_number": "12650715",
"price": "3.21",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227224",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 4060-4 handschraper rood recht 75x210 mm",
"item_id": "gr0000001142147",
"material_number": "12650715",
"price": "3.21",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"spares parts and accessories",
"item_category4": "pr1000488936227224",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|