LOCTITE Hysol 3471A&B metal set 2x250g
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical Data Sheet URL |
Product Safety datasheet | Safety Data Sheet URL |
LOCTITE EA 3471 Metal-filled Compounds - 2K Epoxy, Putty
Your benefits
- Seal cracks in tanks, castings, vessels and valves
- Patch non-structural defects in steel casings
- Resurface worn sealing faces
- Repair pitting caused by cavitation and/or corrosion
- Working life:45 min.
- Fixture time:180 min.
- Shear strength (GBMS):20 N/mm²
- Compressive strength:70 N/mm²
- Service temperature range: -20 °C to +120 °C
- Pack sizes: 500g tub kit