RUST-OLEUM HARD HAT® GALVA ZINC-ALU Zinc topcoat (sparkling aluminium)
Product documents
Document | Document type |
---|---|
Product overview |
Cathodic protection & aesthetics in one.
- Sparkling aluminium finish (80% zinc, 10% alu)
- Compromise between a protection and finish
- For new, bare, rust free metal or galvanised steel
- Resists 340 hours of salt spray testing (DIN)
- Heat-resistant up to 450 °C
- To handle after 1 hour (at 20°C)
Should be used as a single coat in light industrial exposures, corrosive environments and high humidity areas. For use on damaged galvanized steel surfaces and is intended to be applied on small areas or for touch-up.
RUST-OLEUM
HARD HAT® GALVA ZINC-ALU Zinc topcoat sparkling aluminium 1kg
ERIKS Item #: 11932402
Catalogue item no 1: 5 |
Price (Per piece):
€42.51
6 piece per package
|
||
RUST-OLEUM
HARD HAT® GALVA ZINC-ALU Zinc topcoat sparkling aluminium 500ml
ERIKS Item #: 23165962
Catalogue item no 1: 2 Catalogue item no 2: 23165962 |
Price (Per piece):
€21.13
|