MARKAL Screw security paint
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/markal.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
High visibily paint for a fast and easy visual check : security indicator or tamper-evident seal on assemblies facilitating detection of any accidental or malicious adjustment movement
Paint free of heavy metals for a safe use on metal and for the user
Effective volume superior compared with other products in the market (50 ml paint) for a longer period of use and reduced work downtime
Marking range -20°C to 70°C (-4°F to 158°F)
Mark temperature resistance: 200°C (392°F)
SURFACES:
Steel and iron
Stainless steel
Aluminum
Plastic
Rusty metal
Concrete and stone
Asphalt
Masonry
Rubber and tires
Cloth and fabric (textiles)
Pipes and tubes
Plates
Alloy and superalloy metals
Non-ferrous metals
INDUSTRIES:
Industrial manufacturing
![]() |
MARKAL
Markal Security-Check Sealing compound, blue
ERIKS Item #: 13603918
Catalogue item no 1: 978A0080 |
Price (Per piece):
€14.36
|