RUST-OLEUM HARD HAT® Topcoat Metallic
Product documents
Document | Document type |
---|---|
Product overview |
Metallic sprays combine a bright metallic appearance with the durable protection of a standard topcoat.
- Metallic spray: nice finish, good protection
- For bare metal and galvanised steel
- Usable as topcoat on zinc primers and galvanised
- Finish with transparent topcoat for the best result
- Ideal for machinery, pumps, toolboxes, etc.
- Available in sparkling, gloss and stainless steel
- Heat-resistant up to 100 °C
More paint in the can, resulting in a higher coverage. One HARD HAT® aerosol equals up to 2-3 standard aerosols.
2. WORK QUICKER!
A higher film build without drips or runs, in one goTwice the opacity of cheaper paint sprays (saving a cross layer). Normal coverage in one pass. Quicker drying: 10-15 minutes!
3. LAST LONGER!
Higher quality pigments for a longer gloss and colour retention. The tough flexible film resists chipping, cracking and peeling.
RUST-OLEUM
HARD HAT® Topcoat stainless steel 500ml
ERIKS Item #: 11305268
Catalogue item no 1: 2 Catalogue item no 2: 11305268 |
Price (Per piece):
€20.09
6 piece per package
|
||
RUST-OLEUM
HARD HAT® Topcoat Sparkling aluminium 500ml
ERIKS Item #: 11932439
Catalogue item no 1: 5 |
Price (Per piece):
€20.09
6 piece per package
|
||
RUST-OLEUM
HARD HAT® Topcoat bright aluminium 500ml
ERIKS Item #: 23165961
Catalogue item no 1: 2 Catalogue item no 2: 23165961 |
Price (Per piece):
€20.09
|