LOCTITE 7457 Accelerator, ideal for synthetics sensitive to stress-cracking
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical Data Sheet URL |
Product Safety datasheet | Safety Data Sheet URL |
Product overview |
Transparent, colorless to slightly amber amine-based instant bonding liquid accelerator for LOCTITE cyanoacrylate adhesives. It can be either pre- or post-applied to the bond.
LOCTITE® SF 7457 is a transparent, colorless to slightly amber, amine-based liquid used to increase the cure speed of LOCTITE cyanoacrylate adhesives. Can be either pre- or post-applied. Used pre-applied, it can be detected by fluorescence. It provides good on-part life and is especially suited post-application. Used for securing wires or coils to PCBs, tamper proofing adjustable components, mounting stand-offs, edge guides and board stiffeners, etc.
Recommended for use on plastics prone to stress cracking
Good on-part life - can be pre- or post-applied
LOCTITE
7457 Activator 150ml
ERIKS Item #: 23168071
Catalogue item no 1: 5 |
Price (Per piece):
€50.08
12 piece per package
|
||
LOCTITE
7457 Activator 18ml
ERIKS Item #: 23168072
Catalogue item no 1: 5 |
Price (Per piece):
€31.50
10 piece per package
|