TESA 6056 Semi-automatic bench dispenser
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/tesa.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
tesa® 6056 is a bench dispenser with pre-set length control and electromagnetic cross-cutter. It is universally applicable for nearly all kinds of tesa® self-adhesive tapes up to 50 mm width, particularly cloth and paper tapes. Even difficult to cut materials are cut perfectly. Due to the electromagnetic triggered transverse blade a smooth clean cut is achieved.
Application
Main applications
The desired strip length is set on the measuring scale on the left-hand side of the dispenser in a range from 30 to 150 mm. The tesa® tape is unrolled by hand until the measuring roller prevents further tape to be dispensed. By pulling the tape gently downwards, the electromagnetic cross cutter is trigged via a microswitch. The desired strip is automatically cut for use. A single movement of the hand is, therefore, sufficient for unrolling, cutting and removing a tesa® strip of predetermined length. For strip longer than 150 mm, the measuring roller is switched to continuous operation. The tesa® automatic dispenser 6056 is equipped with a control unit to adjust the impact force of the electromagnetic cutter. Set a lower impact force for tapes which are easy to cut, such as filmic tapes of smaller widths, to minimize impact noise and dispenser strain.