TESA 6400 Hand Dispenser COMFORT for packaging tapes
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/tesa.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Data sheet default | Technical Documentation (PDF) |
The tesa® 6400 hand dispenser is a robust industrial device that applies tesa® tapes up to 50 mm width. Its system of a covered blade provides a special injury-protection (blade-protection). The tape is cut by pressing the flap on the tape while the serrated cutting blade will “pop out” to cut the tape. The continuously adjustable tension control allows correct dispensing even of easy unwinding tesa® tape. tesa® 6400 has a soft gummed handle which ensures a comfortable and secure grip.
Application
Main applications
Place the tesa 6400 dispenser on the carton and pull it towards yourself. The tape is unwound and pressed down by the contact roller. To cut the tape, press the plastic flap on the carton and continue moving the dispenser. Threading: The tesa roll is put on the tape wheel such that the adhesive side of the tape faces the handle. Pull the end of the tape between the tape contact roller and the metal loading gate until the tape is free of wrinkles.