ProductPage

3M Assembly adhesive tape VHB™ GPH-110GF grey

Product documents

Document Document type
Product overview

The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ GPH Tapes GPH-110GF is designed for bonding where high temperature tolerance is needed, including applications that undergo a powder coat or liquid painting process. Designed to create durable and reliable bonds for high temperatures and multi material bonding.

Application

Suggested Applications

  • Assembly of components before heat curing paint processing like powder coating or liquid painting
  • High operating temperature applications up to 150 °C long term
  • Bond panel to frame
  • Bond stiffener to panel
  • Bond of decorative material, trim, attachments

Technical information
Colour: Grey
Width (mm): 25
Length (m): 33
Material: Acrylic Foam
Thickness (mm): 1.1
Clear filter      (1 of the 1 items displayed)
Assembly adhesive tape  VHB™ GPH-110GF 25mmx33m gray 3M Assembly adhesive tape VHB™ GPH-110GF 25mmx33m gray ERIKS Item #: 14518196
 
Price (Per roll):
€47.00
7 roll per package
Colour: Grey
Width (mm): 25
Length (m): 33
Material: Acrylic Foam
Thickness (mm): 1.1
Clear filter      (1 of the 1 items displayed)