ProductPage

TESA 64014 Low noise water based acrylic carton sealing tape

Product documents

Document Document type
Product Data sheet default Technical Documentation  (PDF)
Product overview

tesa® 64014 is based on a PP-backing coated with a water based acrylic adhesive.
The special material combination guarantees a low noise unwinding behaviour.
Due to the characteristics of the water based acrylic adhesive tesa® 64014 has a high age and light resistance. As the product is chlorine free and based on derivatives of mineral oil only, the disposal by heat treatment is environmental friendly.

Application

Main applications
Manual sealing of light and medium-range weight cartons.

Colour
Width (mm): 50
Length (m): 66
Material: PP
Thickness (mm): 0.045
Clear filter      (2 of the 2 items displayed)
Low noise water based acrylic carton sealing tape 64014 havana 66mx50mm TESA Low noise water based acrylic carton sealing tape 64014 havana 66mx50mm ERIKS Item #: 23332299
 
Price (Per piece):
€2.51
36 piece per package
Low noise water based acrylic carton sealing tape 64014 transparent 66mx50mm TESA Low noise water based acrylic carton sealing tape 64014 transparent 66mx50mm ERIKS Item #: 23332298
 
Price (Per piece):
€2.51
36 piece per package
Colour
Width (mm): 50
Length (m): 66
Material: PP
Thickness (mm): 0.045
Clear filter      (2 of the 2 items displayed)