TESA 60630 Conformable aluminum tape
ERIKS Item #
Product documents
Document | Document type |
---|---|
Tesa®60630 is a conformable aluminum tape based on a 30 µm (1.2 mil) aluminum foil, a transparent acrylic adhesive and a white, single-sided siliconized, 85µm thick paper liner
Features
Conformable to curved surfaces
Easily removable liner
Suitable for permanent applications
Barrier against moisture, gases and vapors
Electrically and thermally conductive
Aging resistant
Heat and light reflective
Flame retardant according to DIN 4102, class B1
Flame retardant according to the requirements in UL 510A
Product description
Technical properties
Adhesion properties
Rating properties
Main applications
Mounting of refrigerator coils in appliance industry
Joining and sealing of thermal insulation and ducts
To make substrates electrically and thermally conductive
To reflect heat radiation