3M Safetywalk antislip coarse-grained 700 - 710 series
Product documents
Document | Document type |
---|---|
Product overview |
Safety-Walk tape Coarse consists of a heavy abrasive grain through a tough durable plastic attached to a form-fitting plastic backing. This tape is resistant to dirt, grease and oil. .
Suitable for use on equipment for agriculture and forestry, road construction, trucks, tractors, yard vehicles, cranes and construction sites.
Anti-slip tape for areas with extreme and heavy traffic
Can be painted without losing its abrasive properties.
Extra-large abrasive particles prevent clogging in muddy or oil-rich conditions
Very strong adhesive
3M
Safety-Walk™ Slip Resistant Coarse Tape 710, Black, 25 mm x 18 m, 4 Rolls/Case
ERIKS Item #: 14414550
|
Price (Per piece):
€78.13
4 piece per package
|
||
3M
Anti-sliptape Safety-Walk™ 710 coarse 51mm/18.3m black
ERIKS Item #: 23581529
|
Price (Per piece):
€127.30
2 piece per package
|
||
3M
Anti-sliptape Safety-Walk™ 710 coarse 51mm/18.3m black
ERIKS Item #: 23168642
Catalogue item no 1: 23168642 |
Price (Per piece):
€127.30
2 piece per package
|
||
3M
Safety-Walk™ Slip Resistant Coarse Tape 710, Black, 102 mm x 18 m, 1 Roll/Case
ERIKS Item #: 14264250
|
Price (Per roll):
€254.58
|