3M Duct tape 8979 UV-resistant
Product documents
Document | Document type |
---|---|
Product overview |
3M™ Fabric tape 8979 UV-resistant
• Product description
Best for exterior use and repairs.
UV-resistant for up to 12 months.
Residue-free removal up to 6 months.
Moisture-resistant and scuff-proof.
• Sturdy poly-ethylene-coated tape
0.32 mm thick with special rubber/resin adhesive.
• Colour: blue-grey
3M
Performance Plus Duct Tape 8979, Blue, 48 mm x 55 m, 0.33 mm
ERIKS Item #: 14460144
|
Price (Per roll):
€37.47
24 roll per package
|
||
3M
Performance Plus Duct Tape 8979, Blue, 48mmx54.8m
ERIKS Item #: 12740397
Catalogue item no 1: 9842.2690 |
Price (Per piece):
€64.98
|