|
DUCTTAPE ALLWEATHER 50MMX50MTR
ERIKS Item #: 23168428
Catalogue item no 1: 23168428
|
Price (Per roll):
|
{"addToCartPD":{
"item_name": "ducttape allweather 50mmx50mtr",
"item_id": "gr0000000473708",
"material_number": "23168428",
"price": "9.61",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1451896234059",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ducttape allweather 50mmx50mtr",
"item_id": "gr0000000473708",
"material_number": "23168428",
"price": "9.61",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1451896234059",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
Ducttape zilvergrijs 25MMX50MTR
ERIKS Item #: 11619435
Catalogue item no 1: 11619435
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "ducttape zilvergrijs 25mmx50mtr",
"item_id": "gr0000000919674",
"material_number": "11619435",
"price": "4.34",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1451896234059",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ducttape zilvergrijs 25mmx50mtr",
"item_id": "gr0000000919674",
"material_number": "11619435",
"price": "4.34",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1451896234059",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DUCT TAPE 50MMX50 MTR
ERIKS Item #: 23168429
Catalogue item no 1: 23168429
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "duct tape 50mmx50 mtr",
"item_id": "gr0000000505563",
"material_number": "23168429",
"price": "5.65",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1451896234059",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "duct tape 50mmx50 mtr",
"item_id": "gr0000000505563",
"material_number": "23168429",
"price": "5.65",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1451896234059",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DUCTTAPE GRIJS 100MM
ERIKS Item #: 23168431
Catalogue item no 1: 23168431
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "ducttape grijs 100mm",
"item_id": "gr0000000451485",
"material_number": "23168431",
"price": "0",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1451896234059",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|