ProductPage

3M Assembly double sided adhesive tape VHB™ 5952-F metal and composite bonding

Product documents

Document Document type
Product overview

High performance
Your applications are durable in any environment
Aesthetic application with an invisible bond
1.1mm black modified acrylic adhesive and highly conformable acrylic foam core bonds to a wide variety of substrates, including most powder-coated paints and irregular surfaces
Creates a permanent seal against water, moisture and more
Double sided adhesive

Colour: Black
Width (mm): 19
Length (m): 33
Thickness (mm): 1.1
Clear filter      (1 of the 1 items displayed)
Assembly tape VHB™ universal and for powder-coated surfaces 19mmx33m 3M Assembly tape VHB™ universal and for powder-coated surfaces 19mmx33m ERIKS Item #: 11965274

Catalogue item no 1: 5

 
Price (Per roll):
€126.56
4 roll per package
Colour: Black
Width (mm): 19
Length (m): 33
Thickness (mm): 1.1
Clear filter      (1 of the 1 items displayed)