|
INSULATION TAPE BLACK 19MM ROLL
ERIKS Item #: 23168446
Catalogue item no 1: 23168446
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "insulation tape black 19mm roll",
"item_id": "gr0000000453392",
"material_number": "23168446",
"price": "0",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1451896234075",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Tape insulation black 19MM 20 MTR
ERIKS Item #: 23168447
Catalogue item no 1: 23168447
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "tape insulation black 19mm 20 mtr",
"item_id": "gr0000000481896",
"material_number": "23168447",
"price": "1.64",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1451896234075",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tape insulation black 19mm 20 mtr",
"item_id": "gr0000000481896",
"material_number": "23168447",
"price": "1.64",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"tapes",
"item_category3":"tapes",
"item_category4": "pr1451896234075",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|