3M Scotch® 23 self bonding electrical tape
Product documents
Document | Document type |
---|---|
Product overview |
Use Scotch® Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV.
This thick, highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void-free, moisture-resistant insulation.
It’s non-vulcanising and shelf-stable with excellent electrical properties.
Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
Self-fusing, ethylene propylene rubber backing and highly conformable, rubber-resin adhesive
Temperature rated for continuous adhesion to 90°C
Stretch up to 100% for void-free, moisture-resistant insulation
Special polyester liner keeps tape protected and clean during application
Non-vulcanising and shelf stable
ASTM Approved & RoHS 2002/65/EC Compliant
Dielectric Strength: 800 V/mil
Insulation Resistance: > 10^6 megohms
3M
Tape 23 19mmx9.1m scotch 3m
ERIKS Item #: 23579603
|
Price (Per piece):
€16.03
20 piece per package
|
||
3M
Scotch EPR rubber Tape 23-38mmx9,1m
ERIKS Item #: 11965175
|
Price (Per roll):
€29.72
20 roll per package
|
||
3M
Scotch® 23 self bonding electrical tape black 19mmx9m
ERIKS Item #: 23168710
Catalogue item no 1: 23168710 |
Price (Per piece):
€16.03
|