ProductPage

3M Adhesive masking tape 2090

Product documents

Document Document type
Product overview

Stock item
Colour: Blue
Width (mm): 50
Length (m): 50
Material: Crêped paper
Thickness (mm): 0.12
Clear filter      (1 of the 1 items displayed)
Adhesive masking tape 2090 blue 50mmx50m 3M Adhesive masking tape 2090 blue 50mmx50m ERIKS Item #: 12336835
 
Please login to see prices
6 roll per package
Stock item
Colour: Blue
Width (mm): 50
Length (m): 50
Material: Crêped paper
Thickness (mm): 0.12
Clear filter      (1 of the 1 items displayed)