ProductPage

TESA 4247 self-adhesive PVC packaging tape

Product documents

Document Document type
Product Data sheet default Technical Documentation  (PDF)
Product overview

tesa ® 4247 is a packaging tape based on a pvc-film back and a natural rubber adhesive. Thanks to the special coating tesa ® 4247 is easy to unwind and suitable for machine processing.The process of cardboard recycling will not be upset, as confirmed by leading recyclers and paper mills.

Colour: Transparent
Width (mm)
Length (m): 66
Material: PVC
Thickness (mm)
Clear filter      (2 of the 2 items displayed)
General purpose carton sealing tape 4247 transparent 66mx50mm TESA General purpose carton sealing tape 4247 transparent 66mx50mm ERIKS Item #: 23331089
 
Please login to see prices
36 piece per package
General purpose carton sealing tape 4247 transparent 66mx150mm TESA General purpose carton sealing tape 4247 transparent 66mx150mm ERIKS Item #: 23331091
 
Price (Per piece):
€25.91
12 piece per package
Colour: Transparent
Width (mm)
Length (m): 66
Material: PVC
Thickness (mm)
Clear filter      (2 of the 2 items displayed)