E-COLL Low strength surface seal 50 ml type 3060
ERIKS Item #
Product documents
Document | Document type |
---|---|
Low strength surface sealing.
• Product description
Normal curing surface sealant for use in car assembly.
The bond is easily dismantled.
• Application areas
Especially suited to gloss surfaces.
Gears-, engines- and pump-construction.
• Technical characteristics
Temperature resistance –55°C to +150°C.
Gap bonding: to 0.1 mm, touch-dry after ca. 9 hrs.
Hardening: under air exclusion and on contact with metal.
Viscosity: 30000–50000 MPas.
Colour: green