ProductPage

ARI Control valve two way Type 2831 series 12.448 cast iron electric flange

Product documents

Document Document type
Product overview

Application

  • Water.
  • Steam.
  • Coolant.
  • Thermic oils.
  • Neutral liquids and gasses.

Technical information
Options
Function: Control valve
Nominal inner diameter
Housing material: Cast iron
Connection: Flange
Connection size
Pressure rating flange: PN16
Kvs value
Stem seal type: Roof cuffs
Type of actuator: Electrical
Type coding actuator
Supply voltage: 100 -240V AC
Closing pressure (bar)
Explosion-proof: No
Clear filter      (60 of the 60 items displayed)
Page Size   
Next
Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: 13425606
 
Please login to see prices
Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 0.16 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 0.16 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: 13425607
 
Please login to see prices
Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 0.25 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 0.25 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: 13425608
 
Please login to see prices
Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 0.4 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 0.4 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: 13425609
 
Please login to see prices
Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 0.63 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 0.63 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: 13425610
 
Please login to see prices
Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 1 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 1 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: 13425611
 
Please login to see prices
Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 1.6 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 1.6 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: 13425612
 
Please login to see prices
Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 2.5 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 2.5 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: 13425613
 
Please login to see prices
Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 4 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 4 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: 13425614
 
Please login to see prices
Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN16 DN20 ARI Control valve two way Type 2831 cast iron/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN16 DN20 ERIKS Item #: 13425615
 
Please login to see prices
Function: Control valve
Nominal inner diameter
Housing material: Cast iron
Connection: Flange
Connection size
Pressure rating flange: PN16
Kvs value
Stem seal type: Roof cuffs
Type of actuator: Electrical
Type coding actuator
Supply voltage: 100 -240V AC
Closing pressure (bar)
Explosion-proof: No
Clear filter      (60 of the 60 items displayed)
Page Size   
Next