ProductPage

ARI Control valve two way Type 2834 series 55.448 stainless steel electric flange

Product documents

Document Document type
Product overview

Application

Precise controlling of:

  • Water.
  • Steam.
  • Coolant.
  • Neutral liquids and gasses.

Technical information
Options
Function: Control valve
Nominal inner diameter
Housing material: Stainless steel
Connection: Flange
Connection size
Pressure rating flange: PN40
Kvs value
Stem seal type: Roof cuffs
Type of actuator: Electrical
Type coding actuator
Supply voltage: 100 -240V AC
Closing pressure (bar)
Explosion-proof: No
Clear filter      (71 of the 71 items displayed)
Page Size   
Next
Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: 13463018
 
Please login to see prices
Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 0.16 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 0.16 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: 13463019
 
Please login to see prices
Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 0.25 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 0.25 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: 13463020
 
Please login to see prices
Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 0.4 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 0.4 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: 13463021
 
Please login to see prices
Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 0.63 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 0.63 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: 13463022
 
Please login to see prices
Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: 13463023
 
Please login to see prices
Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 1.6 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 1.6 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: 13463024
 
Please login to see prices
Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 2.5 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 2.5 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: 13463025
 
Please login to see prices
Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 4 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 4 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: 13463026
 
Please login to see prices
Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN20 ARI Control valve two way Type 2834 stainless steel/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN20 ERIKS Item #: 13463027
 
Please login to see prices
Function: Control valve
Nominal inner diameter
Housing material: Stainless steel
Connection: Flange
Connection size
Pressure rating flange: PN40
Kvs value
Stem seal type: Roof cuffs
Type of actuator: Electrical
Type coding actuator
Supply voltage: 100 -240V AC
Closing pressure (bar)
Explosion-proof: No
Clear filter      (71 of the 71 items displayed)
Page Size   
Next