ProductPage

ARI Pneumatic actuated control valve Type: 2533 Series: 35.448 Steel Flange

Product documents

Document Document type
Product overview

Application

Precise controlling of:

  • Water.
  • Steam.
  • Coolant.
  • Neutral fluids and gases.

Technical information
Options
Function: Control valve
Nominal inner diameter
Housing material: Cast steel
Process connection: Flange
Size process connection
Pressure rating: PN40
Kvs value (m³/h)
Stem seal type: Roof cuffs
Type of actuator: Pneumatic
Type coding actuator
Closing pressure (bar)
Positioner: ECON 3301
With feedback signal: No
Explosion-proof: No
Clear filter      (61 of the 61 items displayed)
Page Size   
Next
Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 0.1 PN40 DN15 ARI Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 0.1 PN40 DN15 ERIKS Item #: 13534706
 
Please login to see prices
Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 0.16 PN40 DN15 ARI Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 0.16 PN40 DN15 ERIKS Item #: 13534707
 
Please login to see prices
Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 0.25 PN40 DN15 ARI Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 0.25 PN40 DN15 ERIKS Item #: 13534708
 
Please login to see prices
Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 0.4 PN40 DN15 ARI Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 0.4 PN40 DN15 ERIKS Item #: 13534709
 
Please login to see prices
Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 0.63 PN40 DN15 ARI Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 0.63 PN40 DN15 ERIKS Item #: 13534710
 
Please login to see prices
Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 1 PN40 DN15 ARI Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 1 PN40 DN15 ERIKS Item #: 13534711
 
Please login to see prices
Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 1.6 PN40 DN15 ARI Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 1.6 PN40 DN15 ERIKS Item #: 13534712
 
Please login to see prices
Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 2.5 PN40 DN15 ARI Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 2.5 PN40 DN15 ERIKS Item #: 13534713
 
Please login to see prices
Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 4 PN40 DN15 ARI Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 4 PN40 DN15 ERIKS Item #: 13534714
 
Please login to see prices
Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 0.1 PN40 DN20 ARI Control valve two-way Type 2533 series 35.448 steel/PTFE equal percentage pneumatic DP30 Kvs 0.1 PN40 DN20 ERIKS Item #: 13534715
 
Please login to see prices
Function: Control valve
Nominal inner diameter
Housing material: Cast steel
Process connection: Flange
Size process connection
Pressure rating: PN40
Kvs value (m³/h)
Stem seal type: Roof cuffs
Type of actuator: Pneumatic
Type coding actuator
Closing pressure (bar)
Positioner: ECON 3301
With feedback signal: No
Explosion-proof: No
Clear filter      (61 of the 61 items displayed)
Page Size   
Next