ProductPage

ADCA Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile iron Flange EN (DIN) PN16


Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Water, neutral liquids and gases.
  • Steam.
  • Thermo oil or volatile gases (with option stainless steel spindle bellows).

Technical information
Approval
Options
Function: Control valve
Nominal inner diameter
Housing material: Ductile cast iron
Process connection: Flange
Size process connection
Pressure rating: PN16
Kvs value (m³/h)
Stem seal type: Roof cuffs
Type of actuator: Pneumatic
Type coding actuator
Closing pressure (bar)
Positioner: ECON 3301
With feedback signal: No
Explosion-proof: No
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
excl. VAT
Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 2.7m³/h Process connection: Flange EN 1092-2 PN16 DN15 ADCA Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 2.7m³/h Process connection: Flange EN 1092-2 PN16 DN15 ERIKS Item #: 14507607
 
Please login to see prices
Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 4m³/h Process connection: Flange EN 1092-2 PN16 DN15 ADCA Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 4m³/h Process connection: Flange EN 1092-2 PN16 DN15 ERIKS Item #: 14507608
 
Please login to see prices
Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 4m³/h Process connection: Flange EN 1092-2 PN16 DN20 ADCA Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 4m³/h Process connection: Flange EN 1092-2 PN16 DN20 ERIKS Item #: 14507609
 
Please login to see prices
Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 6.3m³/h Process connection: Flange EN 1092-2 PN16 DN20 ADCA Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 6.3m³/h Process connection: Flange EN 1092-2 PN16 DN20 ERIKS Item #: 14507610
 
Please login to see prices
Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 6.3m³/h Process connection: Flange EN 1092-2 PN16 DN25 ADCA Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 6.3m³/h Process connection: Flange EN 1092-2 PN16 DN25 ERIKS Item #: 14507611
 
Please login to see prices
Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 10m³/h Process connection: Flange EN 1092-2 PN16 DN25 ADCA Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 10m³/h Process connection: Flange EN 1092-2 PN16 DN25 ERIKS Item #: 14507612
 
Please login to see prices
Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 10m³/h Process connection: Flange EN 1092-2 PN16 DN32 ADCA Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA10 Kvs value: 10m³/h Process connection: Flange EN 1092-2 PN16 DN32 ERIKS Item #: 14507613
 
Please login to see prices
Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA25 Kvs value: 16m³/h Process connection: Flange EN 1092-2 PN16 DN32 ADCA Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA25 Kvs value: 16m³/h Process connection: Flange EN 1092-2 PN16 DN32 ERIKS Item #: 14507614
 
Please login to see prices
Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA25 Kvs value: 16m³/h Process connection: Flange EN 1092-2 PN16 DN40 ADCA Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA25 Kvs value: 16m³/h Process connection: Flange EN 1092-2 PN16 DN40 ERIKS Item #: 14507615
 
Please login to see prices
Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA25 Kvs value: 25m³/h Process connection: Flange EN 1092-2 PN16 DN40 ADCA Pneumatic actuated control valve Type: 25821 Series: V16/2G Ductile cast iron/PTFE Equal percentage PA25 Kvs value: 25m³/h Process connection: Flange EN 1092-2 PN16 DN40 ERIKS Item #: 14507616
 
Please login to see prices
Function: Control valve
Nominal inner diameter
Housing material: Ductile cast iron
Process connection: Flange
Size process connection
Pressure rating: PN16
Kvs value (m³/h)
Stem seal type: Roof cuffs
Type of actuator: Pneumatic
Type coding actuator
Closing pressure (bar)
Positioner: ECON 3301
With feedback signal: No
Explosion-proof: No
Clear filter      (18 of the 18 items displayed)
Page Size   
Next