ProductPage

CAPTOR Calorimetric flow meter type F4114 - 24VDC

Product documents

Document Document type
Product overview

Measuring range: from 0 to 2
Size process connection: 1.1/4" (32)
Supply voltage: 24V AC/DC
Material housing
Clear filter      (4 of the 4 items displayed)
Calorimetric flow meter type F4114 - 24VDC CAPTOR Calorimetric flow meter type F4114 - 24VDC ERIKS Item #: 10049879
 
Please login to see prices
Calorimetric flow meter F 4114.70SCP S101 304 1.1/4" NPN24VAC/DC CAPTOR Calorimetric flow meter F 4114.70SCP S101 304 1.1/4" NPN24VAC/DC ERIKS Item #: 10070752
 
Please login to see prices
F-CAP 4114-70SCP A 316 1.1/4"NPN24VAC/DC CAPTOR F-CAP 4114-70SCP A 316 1.1/4"NPN24VAC/DC ERIKS Item #: 10070754
 
Please login to see prices
Calorimetric flow meter F 4114.70SCP S101A 316 1.1/4" NPN24VACDC CAPTOR Calorimetric flow meter F 4114.70SCP S101A 316 1.1/4" NPN24VACDC ERIKS Item #: 10070753
 
Please login to see prices
Measuring range: from 0 to 2
Size process connection: 1.1/4" (32)
Supply voltage: 24V AC/DC
Material housing
Clear filter      (4 of the 4 items displayed)