ProductPage

KROHNE Electromagnetic flow meter fig. 8222

Product documents

Document Document type
Product overview

Model: Electromagnetic
Measuring range
Adjustable measuring range: Yes
Accuracy: Down to 0.4 % of the measured value ± 1 mm/s
Size process connection
Supply voltage: 100 - 230V AC
Display: Yes
LED status indication: No
Material housing
Clear filter      (6 of the 6 items displayed)
Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 3,2 m³/h 230V AC PN16 DN15 KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 3,2 m³/h 230V AC PN16 DN15 ERIKS Item #: 12970296
 
Please login to see prices
Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 8.5 m³/h 230V AC PN16 DN25 KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 8.5 m³/h 230V AC PN16 DN25 ERIKS Item #: 12970297
 
Please login to see prices
Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 24 m³/h 230V AC PN16 DN40 KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 24 m³/h 230V AC PN16 DN40 ERIKS Item #: 12970298
 
Please login to see prices
Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 35 m³/h 230V AC PN16 DN50 KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 35 m³/h 230V AC PN16 DN50 ERIKS Item #: 12970299
 
Please login to see prices
Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 85 m³/h 230V AC PN16 DN80 KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 85 m³/h 230V AC PN16 DN80 ERIKS Item #: 12970300
 
Please login to see prices
Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 150 m³/h 230V AC PN16 DN100 KROHNE Flow meter electromagnetic Type: 8222 Series: 1100C lining PFA measuring range 0 - 150 m³/h 230V AC PN16 DN100 ERIKS Item #: 12970301
 
Please login to see prices
Model: Electromagnetic
Measuring range
Adjustable measuring range: Yes
Accuracy: Down to 0.4 % of the measured value ± 1 mm/s
Size process connection
Supply voltage: 100 - 230V AC
Display: Yes
LED status indication: No
Material housing
Clear filter      (6 of the 6 items displayed)