ProductPage

PARKER Flow switch fig. 8110 plastic internal thread

Product documents

Document Document type
Product overview

Model: VA Float flowswitch
Mounting: Horizontal and vertical
Size process connection: 1" (25)
Calibration: Oil
Measuring range
Material of connection: FIber reinforced nylon
Sealing: NBR
Clear filter      (5 of the 5 items displayed)
Flowschakelaar fig. 8110 series ESL oil measuring tube borosilicaat measuring range 1 - 15 l/min connection nylon 1" BSPP PARKER Flowschakelaar fig. 8110 series ESL oil measuring tube borosilicaat measuring range 1 - 15 l/min connection nylon 1" BSPP ERIKS Item #: 13461229
 
Please login to see prices
Flowschakelaar fig. 8110 series ESL oil measuring tube borosilicaat measuring range 2 - 30 l/min connection nylon 1" BSPP PARKER Flowschakelaar fig. 8110 series ESL oil measuring tube borosilicaat measuring range 2 - 30 l/min connection nylon 1" BSPP ERIKS Item #: 13461230
 
Please login to see prices
Flowschakelaar fig. 8110 series ESL oil measuring tube borosilicaat measuring range 5 - 100 l/min connection nylon 1" BSPP PARKER Flowschakelaar fig. 8110 series ESL oil measuring tube borosilicaat measuring range 5 - 100 l/min connection nylon 1" BSPP ERIKS Item #: 13461232
 
Please login to see prices
Flowschakelaar fig. 8110 series ESL oil measuring tube borosilicaat measuring range 10 - 150 l/min connection nylon 1" BSPP PARKER Flowschakelaar fig. 8110 series ESL oil measuring tube borosilicaat measuring range 10 - 150 l/min connection nylon 1" BSPP ERIKS Item #: 13461233
 
Please login to see prices
Flowschakelaar fig. 8110 series ESL oil measuring tube borosilicaat measuring range 4 - 50 l/min connection nylon 1" BSPP PARKER Flowschakelaar fig. 8110 series ESL oil measuring tube borosilicaat measuring range 4 - 50 l/min connection nylon 1" BSPP ERIKS Item #: 13461231
 
Please login to see prices
Model: VA Float flowswitch
Mounting: Horizontal and vertical
Size process connection: 1" (25)
Calibration: Oil
Measuring range
Material of connection: FIber reinforced nylon
Sealing: NBR
Clear filter      (5 of the 5 items displayed)