ProductPage

WIKA Hydrostatic level transmitter fig. 1241 series IS3 stainless steel

Product documents

Document Document type
Product overview

Stock item
Model: Hydrostatic level transmitter
Measuring range
Output signal: 4 - 20 mA
Size process connection
Material switch housing: Stainless steel
Explosion-proof: Yes
Approvals
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
Level transmitter fig. 1241 series IS3 stainless steel 100 mbar cable 5 meter 1/2" BSPP WIKA Level transmitter fig. 1241 series IS3 stainless steel 100 mbar cable 5 meter 1/2" BSPP ERIKS Item #: 13472548
 
Please login to see prices
Level transmitter fig. 1241 series IS3 stainless steel 100 mbar cable 2 meter 1/2" BSPP WIKA Level transmitter fig. 1241 series IS3 stainless steel 100 mbar cable 2 meter 1/2" BSPP ERIKS Item #: 13472549
 
Please login to see prices
Level transmitter fig. 1241 series IS3 stainless steel 100 mbar cable 5 meter 1" BSPP flush connection WIKA Level transmitter fig. 1241 series IS3 stainless steel 100 mbar cable 5 meter 1" BSPP flush connection ERIKS Item #: 13472558
 
Please login to see prices
Level transmitter fig. 1241 series IS3 stainless steel 100 mbar cable 2 meter 1" BSPP flush connection WIKA Level transmitter fig. 1241 series IS3 stainless steel 100 mbar cable 2 meter 1" BSPP flush connection ERIKS Item #: 13472560
 
Please login to see prices
Level transmitter fig. 1241 series IS3 stainless steel 160 mbar cable 2 meter 1/2" BSPP WIKA Level transmitter fig. 1241 series IS3 stainless steel 160 mbar cable 2 meter 1/2" BSPP ERIKS Item #: 13472559
 
Please login to see prices
Level transmitter fig. 1241 series IS3 stainless steel 160 mbar cable 2 meter 1" BSPP flush connection WIKA Level transmitter fig. 1241 series IS3 stainless steel 160 mbar cable 2 meter 1" BSPP flush connection ERIKS Item #: 13472556
 
Please login to see prices
Level transmitter fig. 1241 series IS3 stainless steel 160 mbar cable 5 meter 1" BSPP flush connection WIKA Level transmitter fig. 1241 series IS3 stainless steel 160 mbar cable 5 meter 1" BSPP flush connection ERIKS Item #: 13472557
 
Please login to see prices
Level transmitter fig. 1241 series IS3 stainless steel 250 mbar cable 5 meter 1/2" BSPP WIKA Level transmitter fig. 1241 series IS3 stainless steel 250 mbar cable 5 meter 1/2" BSPP ERIKS Item #: 13472551
 
Please login to see prices
Level transmitter fig. 1241 series IS3 stainless steel 250 mbar cable 2 meter 1/2" BSPP WIKA Level transmitter fig. 1241 series IS3 stainless steel 250 mbar cable 2 meter 1/2" BSPP ERIKS Item #: 13472550
 
Please login to see prices
Level transmitter fig. 1241 series IS3 stainless steel 250 mbar cable 2 meter 1" BSPP flush connection WIKA Level transmitter fig. 1241 series IS3 stainless steel 250 mbar cable 2 meter 1" BSPP flush connection ERIKS Item #: 13472561
 
Please login to see prices
Stock item
Model: Hydrostatic level transmitter
Measuring range
Output signal: 4 - 20 mA
Size process connection
Material switch housing: Stainless steel
Explosion-proof: Yes
Approvals
Clear filter      (16 of the 16 items displayed)
Page Size   
Next