ProductPage
Home
Products
Measurement and control
Pressure metres
Accessories and components pressure metres
[ ]
Back to category
Enlarge
ECON®
Tension socket Type 1398 steel
Product documents
Document
Document type
Product overview
Download
Show all items
Technical information
Marking for left-hand thread through a notch.
Stock item
Stock item (1)
Stock item
Model: Tension socket
Model: Tension socket
Norm: DIN 16283
Norm: DIN 16283
Material: Steel
Material: Steel
Process connection: Internal thread right hand
Process connection: Internal thread right hand
Size process connection: 1/2" BSPP(G)
Size process connection: 1/2" BSPP(G)
Size instrument connection: 1/2" BSPP(G)
Size instrument connection: 1/2" BSPP(G)
Clear filter
(1 of the 1 items displayed)
ECON®
Tension socket Type 1398 steel 1/2" BSPP
ERIKS Item #: 11812312
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "tension socket type 1398 steel 1/2" bspp", "item_id": "gr0000000549878", "material_number": "11812312", "price": "0", "item_brand": "econ®", "item_category":"measurement and control", "item_category2":"pressure metres", "item_category3":"accessories and components pressure metres", "item_category4": "pr1442561189690", "item_variant": "pce", "index": "1", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Model: Tension socket
Model: Tension socket
Norm: DIN 16283
Norm: DIN 16283
Material: Steel
Material: Steel
Process connection: Internal thread right hand
Process connection: Internal thread right hand
Size process connection: 1/2" BSPP(G)
Size process connection: 1/2" BSPP(G)
Size instrument connection: 1/2" BSPP(G)
Size instrument connection: 1/2" BSPP(G)
Clear filter
(1 of the 1 items displayed)