ProductPage

WIKA Bourdon tube pressure gauge Type 1382 bottom connection stainless steel

Product documents

Document Document type
Product 3D image Download  
Product overview

Application

Recommended in: Chemical

Stock item
Bestseller
Cabinet diameter (mm)
Measuring range
Secondary scale division
Cabinet filling fluid: Glycerin
Pressure gauge attachment: Direct
Connection location: Below
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Stainless steel 316L
Window material: Safety glass
Explosion-proof
Clear filter      (85 of the 85 items displayed)
Page Size   
Next
Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 0 bar process connection stainless steel 1/4" BSP WIKA Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 0 bar process connection stainless steel 1/4" BSP ERIKS Item #: 11812241
 
Please login to see prices
Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 0.6 bar process connection stainless steel 1/4" BSP WIKA Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 0.6 bar process connection stainless steel 1/4" BSP ERIKS Item #: 11812242
 
Please login to see prices
Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R100 measuring range -1 - 0,6 bar process connection stainless steel 1/4" NPT WIKA Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R100 measuring range -1 - 0,6 bar process connection stainless steel 1/4" NPT ERIKS Item #: 14070753
 
Please login to see prices
Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 1.5 bar process connection stainless steel 1/4" BSP WIKA Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 1.5 bar process connection stainless steel 1/4" BSP ERIKS Item #: 12120842
 
Please login to see prices
Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 3 bar process connection stainless steel 1/4" BSP WIKA Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 3 bar process connection stainless steel 1/4" BSP ERIKS Item #: 12670607
 
Please login to see prices
Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 5 bar process connection stainless steel 1/4" BSP WIKA Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 5 bar process connection stainless steel 1/4" BSP ERIKS Item #: 11925737
 
Please login to see prices
Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 9 bar process connection stainless steel 1/4" BSP WIKA Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 9 bar process connection stainless steel 1/4" BSP ERIKS Item #: 11812243
 
Please login to see prices
Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 15 bar process connection stainless steel 1/4" BSP WIKA Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range -1 - 15 bar process connection stainless steel 1/4" BSP ERIKS Item #: 13379067
 
Please login to see prices
Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range 0 - 1 bar process connection stainless steel 1/4" BSP WIKA Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range 0 - 1 bar process connection stainless steel 1/4" BSP ERIKS Item #: 11812228
 
Please login to see prices
Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range 0 - 1.6 bar process connection stainless steel 1/4" BSP WIKA Bourdon tube pressure gauge Type 1382 stainless steel/safety glass R63 measuring range 0 - 1.6 bar process connection stainless steel 1/4" BSP ERIKS Item #: 12365416
 
Please login to see prices
Stock item
Bestseller
Cabinet diameter (mm)
Measuring range
Secondary scale division
Cabinet filling fluid: Glycerin
Pressure gauge attachment: Direct
Connection location: Below
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Stainless steel 316L
Window material: Safety glass
Explosion-proof
Clear filter      (85 of the 85 items displayed)
Page Size   
Next