ProductPage

ECON® Bourdon tube pressure gauge Type 1415C rear connection brass front flange

Product documents

Document Document type
Product overview

Tables
Stock item
Cabinet diameter (mm): 100
Measuring range: from 0 to 250
Cabinet filling fluid: Glycerin
Pressure gauge attachment: Front flange
Connection location: Back eccentric
Size process connection: 1/2" BSPP(G)
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Glass
Clear filter      (1 of the 1 items displayed)
Bourdon tube pressure gauge Type 1415C stainless steel/glass R100 measuring range 0 - 250 bar process connection brass 1/2" BSPP ECON® Bourdon tube pressure gauge Type 1415C stainless steel/glass R100 measuring range 0 - 250 bar process connection brass 1/2" BSPP ERIKS Item #: 10059666
 
Please login to see prices
Stock item
Cabinet diameter (mm): 100
Measuring range: from 0 to 250
Cabinet filling fluid: Glycerin
Pressure gauge attachment: Front flange
Connection location: Back eccentric
Size process connection: 1/2" BSPP(G)
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Glass
Clear filter      (1 of the 1 items displayed)