ProductPage

WIKA Diaphragm pressure gauge Type: 1345 Stainless steel 316L Process connection: External thread

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Stock item
Cabinet diameter (mm)
Measuring range
Pressure unit: bar
Process connection: External thread
Size process connection
Cabinet material: Stainless steel 304
Membrane material: Stainless steel Inconel
Process connection material: Stainless steel 316L
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range  -1 - 5 bar process connection stainless steel 1/2" BSPP WIKA Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range -1 - 5 bar process connection stainless steel 1/2" BSPP ERIKS Item #: 13447751
 
Please login to see prices
Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 1 bar process connection stainless steel 1/2" BSPP WIKA Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 1 bar process connection stainless steel 1/2" BSPP ERIKS Item #: 13447739
 
Please login to see prices
Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 1,6 bar process connection stainless steel 1/2" BSPP WIKA Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 1,6 bar process connection stainless steel 1/2" BSPP ERIKS Item #: 11812179
 
Please login to see prices
Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 2,5 bar process connection stainless steel 1/2" BSPP WIKA Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 2,5 bar process connection stainless steel 1/2" BSPP ERIKS Item #: 11812180
 
Please login to see prices
Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 4 bar process connection stainless steel 1/2" BSPP WIKA Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 4 bar process connection stainless steel 1/2" BSPP ERIKS Item #: 11812181
 
Please login to see prices
Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 6 bar process connection stainless steel 1/2" BSPP WIKA Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 6 bar process connection stainless steel 1/2" BSPP ERIKS Item #: 11812182
 
Please login to see prices
Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 10 bar process connection stainless steel 1/2" BSPP WIKA Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 10 bar process connection stainless steel 1/2" BSPP ERIKS Item #: 11812183
 
Please login to see prices
Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 16 bar process connection stainless steel 1/2" BSPP WIKA Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 16 bar process connection stainless steel 1/2" BSPP ERIKS Item #: 11812184
 
Please login to see prices
Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 16 bar process connection stainless steel 1/2" NPT WIKA Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 16 bar process connection stainless steel 1/2" NPT ERIKS Item #: 13447749
 
Please login to see prices
Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 25 bar process connection stainless steel 1/2" BSPP WIKA Membrane pressure gauge Type 1345 stainless steel/safety glass R100 measuring range 0 - 25 bar process connection stainless steel 1/2" BSPP ERIKS Item #: 11812185
 
Please login to see prices
Stock item
Cabinet diameter (mm)
Measuring range
Pressure unit: bar
Process connection: External thread
Size process connection
Cabinet material: Stainless steel 304
Membrane material: Stainless steel Inconel
Process connection material: Stainless steel 316L
Clear filter      (11 of the 11 items displayed)
Page Size   
Next