ProductPage

WIKA Diaphragm pressure gauge Type: 1348 Series: 432.50 Stainless steel 316L Process connection: Flange

Product documents

Document Document type
Product overview

Application

  • Process industry.
  • Chemical industry.
  • Water and wastewater.
  • Light polluted fluids.
  • Light viscose fluids.

Recommended in: Chemical

Technical information
Options
Cabinet diameter (mm): 100
Measuring range
Pressure unit: bar
Process connection: Flange
Size process connection: DN50
Cabinet material: Stainless steel 304
Membrane material: Stainless steel Inconel
Process connection material: Stainless steel 316L
Clear filter      (4 of the 4 items displayed)
Diaphragm pressure gauge Type 1348 Stainless steel/Safety glass R100 Measuring range 0 - 4 bar Process connection Stainless steel PN40 DN50 WIKA Diaphragm pressure gauge Type 1348 Stainless steel/Safety glass R100 Measuring range 0 - 4 bar Process connection Stainless steel PN40 DN50 ERIKS Item #: 14044984
 
Please login to see prices
Diaphragm pressure gauge Type 1348 Stainless steel/Safety glass R100 Measuring range 0 - 6 bar Process connection Stainless steel PN40 DN50 WIKA Diaphragm pressure gauge Type 1348 Stainless steel/Safety glass R100 Measuring range 0 - 6 bar Process connection Stainless steel PN40 DN50 ERIKS Item #: 13447742
 
Please login to see prices
Diaphragm pressure gauge Type 1348 Stainless steel/Safety glass R100 Measuring range 0 - 10 bar Process connection Stainless steel PN40 DN50 WIKA Diaphragm pressure gauge Type 1348 Stainless steel/Safety glass R100 Measuring range 0 - 10 bar Process connection Stainless steel PN40 DN50 ERIKS Item #: 13447743
 
Please login to see prices
Diaphragm pressure gauge Type 1348 Stainless steel/Safety glass R100 Measuring range 0 - 16 bar Process connection Stainless steel PN40 DN50 WIKA Diaphragm pressure gauge Type 1348 Stainless steel/Safety glass R100 Measuring range 0 - 16 bar Process connection Stainless steel PN40 DN50 ERIKS Item #: 14612789
 
Please login to see prices
Cabinet diameter (mm): 100
Measuring range
Pressure unit: bar
Process connection: Flange
Size process connection: DN50
Cabinet material: Stainless steel 304
Membrane material: Stainless steel Inconel
Process connection material: Stainless steel 316L
Clear filter      (4 of the 4 items displayed)