ProductPage

ECON® Diaphragm pressure gauge Type: 1465 Stainless steel 316Ti Process connection: External thread

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Stock item
Cabinet diameter (mm)
Measuring range
Pressure unit
Process connection: External thread
Size process connection: 1/2" BSPP(G)
Cabinet material: Stainless steel 304
Membrane material
Process connection material: Stainless steel 316Ti
Clear filter      (30 of the 30 items displayed)
Page Size   
Next
Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 0,6 bar proces connection stainless steel 1/2" BSPP ECON® Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 0,6 bar proces connection stainless steel 1/2" BSPP ERIKS Item #: 11090703
 
Please login to see prices
Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 0,6 bar proces connection stainless steel 1/2" BSPP ECON® Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 0,6 bar proces connection stainless steel 1/2" BSPP ERIKS Item #: 11092346
 
Please login to see prices
Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 3 bar proces connection stainless steel 1/2" BSPP ECON® Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 3 bar proces connection stainless steel 1/2" BSPP ERIKS Item #: 11917937
 
Please login to see prices
Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 3 bar proces connection stainless steel 1/2" BSPP ECON® Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 3 bar proces connection stainless steel 1/2" BSPP ERIKS Item #: 11177549
 
Please login to see prices
Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 5 bar proces connection stainless steel 1/2" BSPP ECON® Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 5 bar proces connection stainless steel 1/2" BSPP ERIKS Item #: 11538577
 
Please login to see prices
Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 5 bar proces connection stainless steel 1/2" BSPP ECON® Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 5 bar proces connection stainless steel 1/2" BSPP ERIKS Item #: 10060176
 
Please login to see prices
Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 9 bar proces connection stainless steel 1/2" BSPP ECON® Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 9 bar proces connection stainless steel 1/2" BSPP ERIKS Item #: 11248470
 
Please login to see prices
Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 9 bar proces connection stainless steel 1/2" BSPP ECON® Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range -1 - 9 bar proces connection stainless steel 1/2" BSPP ERIKS Item #: 11309581
 
Please login to see prices
Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range 0 - 1 bar proces connection stainless steel 1/2" BSPP ECON® Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range 0 - 1 bar proces connection stainless steel 1/2" BSPP ERIKS Item #: 11314802
 
Please login to see prices
Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range 0 - 1,6 bar proces connection stainless steel 1/2" BSPP ECON® Membrane pressure gauge Type 1465 stainless steel/safety glass R100 measuring range 0 - 1,6 bar proces connection stainless steel 1/2" BSPP ERIKS Item #: 11264140
 
Please login to see prices
Stock item
Cabinet diameter (mm)
Measuring range
Pressure unit
Process connection: External thread
Size process connection: 1/2" BSPP(G)
Cabinet material: Stainless steel 304
Membrane material
Process connection material: Stainless steel 316Ti
Clear filter      (30 of the 30 items displayed)
Page Size   
Next