ProductPage

ECON® Diaphragm pressure gauge Type: 1467 Stainless steel 316Ti Process connection: Flange

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Cabinet diameter (mm): 100
Measuring range
Pressure unit: bar
Process connection: Flange
Size process connection: DN50
Cabinet material: Stainless steel 304
Membrane material
Process connection material: Stainless steel 316Ti
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range -1 - 0 bar glycerin filled process connection stainless steel PN40 DN50 ECON® Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range -1 - 0 bar glycerin filled process connection stainless steel PN40 DN50 ERIKS Item #: 11414884
 
Please login to see prices
Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range -1 - 1,5 bar process connection stainless steel PN40 DN50 ECON® Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range -1 - 1,5 bar process connection stainless steel PN40 DN50 ERIKS Item #: 11353563
 
Please login to see prices
Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range -1 - 3 bar process connection stainless steel PN40 DN50 ECON® Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range -1 - 3 bar process connection stainless steel PN40 DN50 ERIKS Item #: 11365975
 
Please login to see prices
Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range -1 - 3 bar glycerin filled process connection stainless steel PN40 DN50 ECON® Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range -1 - 3 bar glycerin filled process connection stainless steel PN40 DN50 ERIKS Item #: 11346681
 
Please login to see prices
Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range -1 - 9 bar process connection stainless steel PN40 DN50 ECON® Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range -1 - 9 bar process connection stainless steel PN40 DN50 ERIKS Item #: 11061075
 
Please login to see prices
Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range -1 - 15 bar process connection stainless steel PN40 DN50 ECON® Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range -1 - 15 bar process connection stainless steel PN40 DN50 ERIKS Item #: 11283950
 
Please login to see prices
Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range 0 - 4 bar process connection stainless steel PN40 DN50 ECON® Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range 0 - 4 bar process connection stainless steel PN40 DN50 ERIKS Item #: 12161377
 
Please login to see prices
Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range 0 - 4 bar glycerin filled process connection stainless steel PN40 DN50 ECON® Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range 0 - 4 bar glycerin filled process connection stainless steel PN40 DN50 ERIKS Item #: 11020104
 
Please login to see prices
Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range 0 - 6 bar glycerin filled process connection stainless steel PN40 DN50 ECON® Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range 0 - 6 bar glycerin filled process connection stainless steel PN40 DN50 ERIKS Item #: 12309113
 
Please login to see prices
Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range 0 - 6 bar process connection stainless steel PN40 DN50 ECON® Membrane pressure gauge Type 1467 stainless steel/safety glass R100 measuring range 0 - 6 bar process connection stainless steel PN40 DN50 ERIKS Item #: 12340388
 
Please login to see prices
Cabinet diameter (mm): 100
Measuring range
Pressure unit: bar
Process connection: Flange
Size process connection: DN50
Cabinet material: Stainless steel 304
Membrane material
Process connection material: Stainless steel 316Ti
Clear filter      (13 of the 13 items displayed)
Page Size   
Next